Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Closed Top, 60 Gal.

  • Mfr # 5680000N97205

  • Zoro # G3359666


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
60 gal
Tank Style
Vertical
Dia. (In.)
26 in
Construction Material
HDPE
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5680000N97205
Zoro #
G3359666
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
26 in
Overall Height
40 in
Height (In.)
40 in
Wall Thickness (In.)
3/16 in
Overall Width
25 3/4 in
Overall Depth
25 3/4 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
14 in
Tank Bottom Dia. (In.)
22 in
Overall Diameter
26 in
Fill Opening Diameter
14 in
Fill Cap Diameter
14 in
Tank Material Thickness
3/16 in

Details

Item
Storage Tank
Tank (Gal.)
60 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Tank (L)
227 L
Graduations (Gal.)
10 gal
Agency Compliance
NSF And FDA
Type
Closed Top
Features
Molded-in Gallon/Liter Indicators
Max. Working Pressure (PSI)
Atmospheric
Graduations (L.)
38 L
Standards
ASTM D1998, NSF/ANSI 61
Tank Material
HDPE
Finish
UV-Blocking
Tank Orientation
Vertical
Tank Opening Type
Closed Top
Maximum Operating Temperature
130 Degrees F
Graduation Mark Increments
10 gal
Tank Wall Style
Single Wall
Maximum Liquid Temperature
130 Degrees F
Resistant To
UV
Liquid Storage Capacity
60 gal
UN Rating Solids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated
Stackable
No

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 14 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 60 gal, Overall Depth 25 3/4 in, Overall Diameter 26 in, Overall Height 40 in, Overall Width 25 3/4 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.