Zoro Homepage

Storage Tank, Vertical Closed Top, 60 Gal.

  • Mfr # 5680000N97206

  • Zoro # G0502205


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
60 gal
Tank Style
Vertical
Dia. (In.)
26 in
Construction Material
HDPE
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5680000N97206
Zoro #
G0502205
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
26 in
Overall Height
40 in
Height (In.)
40 in
Wall Thickness (In.)
3/16 in
Overall Width
25 3/4 in
Overall Depth
25 3/4 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
14 in
Tank Bottom Dia. (In.)
22 in
Fill Opening Diameter
14 in
Fill Cap Diameter
14 in
Overall Diameter
26 in
Tank Material Thickness
3/16 in
Drain Opening Diameter
1 in

Details

Item
Storage Tank
Tank (Gal.)
60 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Graduations (Gal.)
10 gal
Features
Molded-in Gallon/Liter Indicators
Tank (L)
227 L
Type
Closed Top
Graduations (L.)
38 L
Connection (In.)
1
Max. Working Pressure (PSI)
Atmospheric
Fitting Type
Bulkhead
Standards
ASTM D1998, NSF/ANSI 61
Finish
UV-Blocking
Tank Material
HDPE
Tank Orientation
Vertical
Liquid Storage Capacity
60 gal
Maximum Operating Temperature
130 Degrees F
Tank Opening Type
Closed Top
Maximum Liquid Temperature
130 Degrees F
Resistant To
UV
Graduation Mark Increments
10 gal
Tank Wall Style
Single Wall
Drain Connection Gender
Female
Drain Connection Type
TxT
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
Stackable
No

Description

Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 1 in, Fill Opening Diameter 14 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 60 gal, Overall Depth 25 3/4 in, Overall Diameter 26 in, Overall Height 40 in, Overall Width 25 3/4 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.