Zoro Homepage

Storage Tank, Vertical Closed Top, 90 Gal.

  • Mfr # 5690100N97207

  • Zoro # G2657803


product price: $984.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
90 gal
Tank Style
Vertical
Dia. (In.)
34 in
Construction Material
HDPE
Overall Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5690100N97207
Zoro #
G2657803
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
34 in
Overall Height
41 in
Height (In.)
41 in
Wall Thickness (In.)
3/16 in
Overall Width
34 in
Overall Depth
34 in
Fill Opening Dia. (In.)
14 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
30 in
Fill Cap Diameter
14 in
Fill Opening Diameter
14 in
Overall Diameter
34 in
Tank Material Thickness
3/16 in
Drain Opening Diameter
1 in

Description

Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 1 in, Fill Opening Diameter 14 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 90 gal, Overall Depth 34 in, Overall Diameter 34 in, Overall Height 41 in, Overall Width 34 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.