Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Open Top, 150 Gal.

  • Mfr # 5710000N97207

  • Zoro # G1552643


product price: $876.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
150 gal
Tank Style
Vertical
Dia. (In.)
34 in
Construction Material
HDPE
Overall Height
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710000N97207
Zoro #
G1552643
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
34 in
Overall Height
57 in
Height (In.)
57 in
Wall Thickness (In.)
3/16 in
Overall Width
33 3/4 in
Overall Depth
33 3/4 in
Tank Bottom Dia. (In.)
30 in
Manufacturers Warranty Length
3 yr
Tank Material Thickness
3/16 in
Overall Diameter
34 in
Fill Opening Diameter
34 in

Details

Item
Storage Tank
Tank (Gal.)
150 gal
Tank Style
Vertical
Construction Material
HDPE
Color
White
Shape
Round
Max. Temp. (F)
130 Degrees F
Tank (L)
568 L
Graduations (Gal.)
10 gal
Agency Compliance
NSF And FDA
Graduations (L.)
38 L
Type
Open Top
Includes
Lid Cover
Features
Molded-in Gallon/Liter Indicators
Standards
FDA Approved, NSF
Tank Material
HDPE
Graduation Mark Increments
10 gal
Maximum Operating Temperature
130 Degrees F
Tank Opening Type
Open Top
Tank Wall Style
Single Wall
Maximum Liquid Temperature
130 Degrees F
Tank Orientation
Vertical
Resistant To
UV
Liquid Storage Capacity
150 gal
Stackable
No
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 34 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 150 gal, Overall Depth 33 3/4 in, Overall Diameter 34 in, Overall Height 57 in, Overall Width 33 3/4 in, Standards FDA Approved, NSF, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Open Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.