Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Open Top, 200 Gal.

  • Mfr # 5720000N97206

  • Zoro # G1097607


product price: $1,089.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
200 gal
Tank Style
Vertical
Dia. (In.)
40 in
Construction Material
HDPE
Overall Height
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5720000N97206
Zoro #
G1097607
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
40 in
Overall Height
53 in
Height (In.)
53 in
Wall Thickness (In.)
3/16 in
Overall Width
39 3/4 in
Overall Depth
39 3/4 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
36 in
Tank Material Thickness
3/16 in
Overall Diameter
40 in
Fill Opening Diameter
40 in

Details

Item
Storage Tank
Tank (Gal.)
200 gal
Tank Style
Vertical
Construction Material
HDPE
Color
White
Shape
Round
Max. Temp. (F)
130 Degrees F
Graduations (Gal.)
25 gal
Features
Molded-in Gallon/Liter Indicators
Type
Open Top
Graduations (L.)
95 L
Includes
Lid Cover
Agency Compliance
NSF And FDA
Tank (L)
757 L
Standards
FDA Approved, NSF
Tank Material
HDPE
Tank Opening Type
Open Top
Tank Wall Style
Single Wall
Resistant To
UV
Liquid Storage Capacity
200 gal
Tank Orientation
Vertical
Graduation Mark Increments
25 gal
Maximum Operating Temperature
130 Degrees F
Maximum Liquid Temperature
130 Degrees F
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
Stackable
No
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 40 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 200 gal, Overall Depth 39 3/4 in, Overall Diameter 40 in, Overall Height 53 in, Overall Width 39 3/4 in, Standards FDA Approved, NSF, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Open Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.