Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Open Top, 250 Gal.

  • Mfr # 5730000N97206

  • Zoro # G1078226


product price: $1,222.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
250 gal
Tank Style
Vertical
Dia. (In.)
40 in
Construction Material
HDPE
Overall Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5730000N97206
Zoro #
G1078226
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
40 in
Overall Height
65 in
Height (In.)
65 in
Wall Thickness (In.)
3/16 in
Overall Width
39 3/4 in
Overall Depth
39 3/4 in
Tank Bottom Dia. (In.)
36 in
Manufacturers Warranty Length
3 yr
Tank Material Thickness
3/16 in
Overall Diameter
40 in
Fill Opening Diameter
40 in

Details

Item
Storage Tank
Tank (Gal.)
250 gal
Tank Style
Vertical
Construction Material
HDPE
Color
White
Shape
Round
Max. Temp. (F)
130 Degrees F
Graduations (L.)
95 L
Includes
Lid Cover
Agency Compliance
NSF And FDA
Features
Molded-in Gallon/Liter Indicators
Type
Open Top
Tank (L)
946 L
Graduations (Gal.)
25 gal
Standards
FDA Approved, NSF
Tank Material
HDPE
Maximum Operating Temperature
130 Degrees F
Tank Wall Style
Single Wall
Resistant To
UV
Maximum Liquid Temperature
130 Degrees F
Tank Opening Type
Open Top
Tank Orientation
Vertical
Liquid Storage Capacity
250 gal
Graduation Mark Increments
25 gal
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
Stackable
No
UN Rating Liquids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 40 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 250 gal, Overall Depth 39 3/4 in, Overall Diameter 40 in, Overall Height 65 in, Overall Width 39 3/4 in, Standards FDA Approved, NSF, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Open Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.