Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Open Top, 275 Gal.

  • Mfr # 5740000N97206

  • Zoro # G0687635


product price: $1,381.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
275 gal
Tank Style
Vertical
Dia. (In.)
47 in
Construction Material
HDPE
Overall Height
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5740000N97206
Zoro #
G0687635
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
47 in
Overall Height
53 in
Height (In.)
53 in
Wall Thickness (In.)
3/16 in
Overall Width
47 in
Overall Depth
47 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
42 in
Overall Diameter
47 in
Tank Material Thickness
3/16 in
Fill Opening Diameter
47 in

Details

Item
Storage Tank
Tank (Gal.)
275 gal
Tank Style
Vertical
Construction Material
HDPE
Color
White
Shape
Round
Max. Temp. (F)
130 Degrees F
Type
Open Top
Graduations (Gal.)
25 gal
Tank (L)
1,041 L
Graduations (L.)
95 L
Includes
Lid Cover
Agency Compliance
NSF And FDA
Features
Molded-in Gallon/Liter Indicators
Standards
FDA Approved, NSF
Tank Material
HDPE
Tank Wall Style
Single Wall
Resistant To
UV
Tank Orientation
Vertical
Maximum Operating Temperature
130 Degrees F
Liquid Storage Capacity
275 gal
Maximum Liquid Temperature
130 Degrees F
Graduation Mark Increments
25 gal
Tank Opening Type
Open Top
Stackable
No
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 47 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 275 gal, Overall Depth 47 in, Overall Diameter 47 in, Overall Height 53 in, Overall Width 47 in, Standards FDA Approved, NSF, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Open Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.