Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Open Top, 440 Gal.

  • Mfr # 5770000N97205

  • Zoro # G2659282


product price: $2,103.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
440 gal
Tank Style
Vertical
Dia. (In.)
53 in
Construction Material
HDPE
Overall Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5770000N97205
Zoro #
G2659282
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
53 in
Overall Height
64 in
Height (In.)
64 in
Wall Thickness (In.)
3/16 in
Overall Width
53 in
Overall Depth
53 in
Tank Bottom Dia. (In.)
48 in
Manufacturers Warranty Length
3 yr
Overall Diameter
53 in
Tank Material Thickness
3/16 in
Fill Opening Diameter
53 in

Details

Item
Storage Tank
Tank (Gal.)
440 gal
Tank Style
Vertical
Construction Material
HDPE
Color
White
Shape
Round
Max. Temp. (F)
130 Degrees F
Includes
Lid Cover
Tank (L)
1,666 L
Graduations (Gal.)
25 gal
Type
Open Top
Features
Molded-in Gallon/Liter Indicators
Agency Compliance
NSF And FDA
Graduations (L.)
95 L
Standards
FDA Approved, NSF
Tank Material
HDPE
Maximum Liquid Temperature
130 Degrees F
Liquid Storage Capacity
440 gal
Maximum Operating Temperature
130 Degrees F
Graduation Mark Increments
25 gal
Resistant To
UV
Tank Opening Type
Open Top
Tank Orientation
Vertical
Tank Wall Style
Single Wall
Stackable
No
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 53 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 440 gal, Overall Depth 53 in, Overall Diameter 53 in, Overall Height 64 in, Overall Width 53 in, Standards FDA Approved, NSF, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Open Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.