Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Open Top, 55 Gal.

  • Mfr # 5680000N97207

  • Zoro # G0552693


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
55 gal
Tank Style
Vertical
Dia. (In.)
26 in
Construction Material
HDPE
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5680000N97207
Zoro #
G0552693
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
26 in
Overall Height
37 in
Height (In.)
37 in
Wall Thickness (In.)
3/16 in
Overall Width
25 3/4 in
Overall Depth
25 3/4 in
Tank Bottom Dia. (In.)
22 in
Manufacturers Warranty Length
3 yr
Fill Cap Diameter
14 in
Overall Diameter
26 in
Tank Material Thickness
3/16 in
Fill Opening Diameter
26 in

Details

Item
Storage Tank
Tank (Gal.)
55 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Graduations (Gal.)
10 gal
Tank (L)
208 L
Features
Molded-in Gallon/Liter Indicators
Graduations (L.)
38 L
Includes
Lid Cover
Agency Compliance
NSF And FDA
Type
Open Top
Standards
ASTM D1998, NSF/ANSI 61
Finish
UV-Blocking
Tank Material
HDPE
Tank Wall Style
Single Wall
Resistant To
UV
Maximum Liquid Temperature
130 Degrees F
Maximum Operating Temperature
130 Degrees F
Graduation Mark Increments
10 gal
Tank Orientation
Vertical
Liquid Storage Capacity
55 gal
Tank Opening Type
Open Top
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
Stackable
No
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 26 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 55 gal, Overall Depth 25 3/4 in, Overall Diameter 26 in, Overall Height 37 in, Overall Width 25 3/4 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Open Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.