Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Stand, Polyethylene, 31 W x 40 H

  • Mfr # 1690001N97602

  • Zoro # G2799167


product price: $1,256.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Color
Red
For Use With
90, 120 and 150 gal Tanks
Material of Construction
High Density Linear Polyethylene
Height (In.)
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1690001N97602
Zoro #
G2799167
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Height (In.)
40 in
Width (In.)
31 in
Overall Width
31 in
Overall Diameter
30 in
Overall Length
40 in

Details

Item
Tank Stand
Color
Red
For Use With
90, 120 and 150 gal Tanks
Material of Construction
High Density Linear Polyethylene
Material
Plastic
Product Type
Liquid Storage Tank Stand

Description

Tank Stand, Overall Length 40 in, Overall Width 31 in, Overall Diameter 30 in, Color Red, Material Plastic, Overall Height 40 in, Product Type Liquid Storage Tank Stand, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.