Zoro Homepage

Tank Stand, Polyethylene, 36 W x 41 H

  • Mfr # 1730001N97602

  • Zoro # G2087294


product price: $1,507.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
41 in
Color
Black
For Use With
200 and 250 gal Tanks
Material of Construction
High Density Linear Polyethylene
Height (In.)
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1730001N97602
Zoro #
G2087294
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 in
Height (In.)
41 in
Width (In.)
36 in
Overall Width
36 in
Overall Diameter
36 in
Overall Length
40 3/4 in

Details

Item
Tank Stand
Color
Black
For Use With
200 and 250 gal Tanks
Material of Construction
High Density Linear Polyethylene
Material
Plastic
Product Type
Liquid Storage Tank Stand

Description

Tank Stand, Overall Length 40 3/4 in, Overall Width 36 in, Overall Diameter 36 in, Color Black, Material Plastic, Overall Height 41 in, Product Type Liquid Storage Tank Stand, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.