Zoro Homepage

Tank Stand, Polyethylene, 48 W x 42 H

  • Mfr # 1750001N97602

  • Zoro # G2225898


product price: $1,631.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
42 in
Color
Black
For Use With
275 and 330 gal Tanks
Material of Construction
High Density Linear Polyethylene
Height (In.)
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1750001N97602
Zoro #
G2225898
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Height (In.)
42 in
Width (In.)
48 in
Overall Width
48 in
Overall Diameter
42 in
Overall Length
41 1/2 in

Details

Item
Tank Stand
Color
Black
For Use With
275 and 330 gal Tanks
Material of Construction
High Density Linear Polyethylene
Material
Plastic
Product Type
Liquid Storage Tank Stand

Description

Tank Stand, Overall Length 41 1/2 in, Overall Width 48 in, Overall Diameter 42 in, Color Black, Material Plastic, Overall Height 42 in, Product Type Liquid Storage Tank Stand, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.