Shop SNYDER INDUSTRIES
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TankStand, 187inL, 6inW, Plastic, Tan
- Mfr # 1760001N97602
- Zoro # G2225889
product price:Â
$
1,785.99
/ea
Key Features
Overall Height
43 in
Color
Black
For Use With
360, 440, and 500 gal Tanks
Material of Construction
High Density Linear Polyethylene
Height (In.)
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1760001N97602
- Zoro #
- G2225889
- UPC #
- -
- Country of Origin
- United States
- Item
- Tank Stand
- Color
- Black
- For Use With
- 360, 440, and 500 gal Tanks
- Material of Construction
- High Density Linear Polyethylene
- Material
- Plastic
- Product Type
- Liquid Storage Tank Stand
- Shell Material
- Plastic
- Wire Color
- Black
Dimensions
- Overall Height
- 43 in
- Height (In.)
- 43 in
- Width (In.)
- 53 in
- Overall Width
- 53 in
- Overall Diameter
- 48 in
- Overall Length
- 42 1/2 in
- Wire Rope Length
- 42 1/2 in
- Length
- 42 1/2 in
Description
Tank Stand, Overall Length 42 1/2 in, Overall Width 53 in, Overall Diameter 48 in, Color Black, Material Plastic, Overall Height 43 in, Product Type Liquid Storage Tank Stand, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.