Mini Pretzel, Olde Tyme, PK72
- Mfr # 810128792073
- Zoro # G113865432
product price:Â
$
66.45
/pk of 72, $0.92/ea
Key Features
Flavor
Olde Tyme
Pack Size
64 oz
Item Width
13 3/8 in
Item Height
5 3/4 in
Item Length
15 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 810128792073
- Zoro #
- G113865432
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Item Width
- 13 3/8 in
- Item Height
- 5 3/4 in
- Item Length
- 15 3/4 in
- Item Size
- 0.92 oz
- Case Size
- 66.2 oz
- Pack Length
- 16 in
- Case Length
- 15 3/4 in
- Pack Height
- 6 in
- Pack Width
- 13 in
- Case Height
- 5 3/4 in
- Case Width
- 13 3/8 in
Details
- Flavor
- Olde Tyme
- Pack Size
- 64 oz
- Item
- Mini Pretzel
- Package Type
- Packet
- Product Type
- Mini Pretzels
- Packs per Case
- 2
- Items per Pack
- 36
- Maximum Storage Temperature
- 90 Degrees F
Description
Mini Pretzel, Packs per Case 2, Pack Width 13 in, Pack Length 16 in, Pack Height 6 in, Product Type Mini Pretzels, Flavor Olde Tyme, Maximum Storage Temperature 90 Degrees F, Case Height 5 3/4 in, Case Length 15 3/4 in, Case Width 13 3/8 in, Items per Pack 36, Pack Size 64 oz, Case Size 66.2 oz, Item Height 5 3/4 in, Item Size 0.92 oz, Item Width 13 3/8 in, Item Length 15 3/4 in, Package Type Packet, Package Quantity 72
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.