This item is Discontinued.

Snyders Of Hanover Mini Pretzels, Mini, 0.92 oz Bags, PK36 26812

This item is Discontinued.

Snyders Of Hanover

Mini Pretzels, Mini, 0.92 oz Bags, PK36 (Discontinued)

Mfr # 26812
Zoro # G500929211
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26812
Zoro #
G500929211
UPC #
-
Country of Origin
United States

Dimensions

Size
0.92 oz

Details

Flavor
Mini
Snack Food Type
Pretzels
Item
Food
Features
Contains Dairy, Non-GMO
Weight
3.5 lbs
Standards
Kosher Certified; Non-GMO Project Verified
Capacity
0.92 oz
Packing Type
Bag

Description

Enjoy the "Olde Tyme," great taste of traditional Pennsylvania Dutch pretzels. Always fat free, they're a great crunchy, salty alternative to chips. Grab a bag of this premium, satisfying snack at work, at home or at play.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.