Shop SNYPEX
Create Account
8 x 42 Hd Profinder Binoculars
- Mfr # 9842-HD
- Zoro # G324182946
product price:Â
$
282.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9842-HD
- Zoro #
- G324182946
- UPC #
- -
- Country of Origin
- China
Description
Features Extremely Compact size for an 8 x 32 Binocular.. Lenses also feature water repellent coatings.. Multi Stage rotating retractable eyecups greatly facilitate eyepositioning.. Bak - 4,Phase Coated roof Prisms.. Nitrogen Filled. Submerge to 1 m. for 15minutes.. Study and lightweight fiberglass reinforced polycarbonate chassis.. Protective armored rubber covering provides an easy non slipgrip.. Tripod adaptable using an optional tripodadapter.. Specifications Binocular Series - HD Profinder.. Size - Full Size Binocular.. Magnification - 8X.. Resolution - 7.. Objective lens diameter - 42 mm.. Focus System - Central.. Lens Coating - Fully MultiCoated.. Eye Relief - 19 mm.. Water proof.. Fog Proof.. Field of View at 1000Yards - 357 ft.. Field of View Degrees - 6.8.. Exit Pupil - 4.2 mm.. Focus Type - Focus Free.. Close Focusing Distance - 13.12 ft.. Eyepiece Groups and Elements - 3G4E.. Objective Lens Groups and Elements - 2G3E.. Prism Type - Open Hinge and Roof Prism.. Barrel - Fiberglass reinforced polycarbonate.. Dimensions - 4.92 x 5.31 x 2.04 in.. Item Weight - 20.53 oz..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.