Zoro Homepage

Foaming Super HydroDrop, Coconut Acai, 500 mL Pump Refill, 4PK

  • Mfr # S2OREFILLEA

  • Zoro # G516042485


product price: $16.89
/pk 4, $4.22/ea

Key Features

Form
Foam
Container Size
500 mL
Fragrance
Coconut Acai
Soap/Lotion Type
Foam
For Use With
SOAP2O Foam Soap Dispensers S2OHS500F, S2OMD350BD, Universal Foaming Soap Dispensers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2OREFILLEA
Zoro #
G516042485
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 mL

Details

Item
Hand Soap
Form
Foam
Fragrance
Coconut Acai
Soap/Lotion Type
Foam
For Use With
SOAP2O Foam Soap Dispensers S2OHS500F, S2OMD350BD, Universal Foaming Soap Dispensers
Color
White/Clear

Description

Just one Super HydroDrop makes 500 mL of luxurious foaming hand soap and fits perfectly into a foaming pump bottle. Our dissolvable drops are made with naturally derived vegan-friendly ingredients and come in easy-to-recycle plastic-free packaging. Each of our drops supports our mission by providing 16 liters of fresh water to communities in developing countries via the Made Blue Foundation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.