This item is Discontinued.

Soap2O Wall-Mounted Dispenser, 1,000 mL, 5 x 5 x 11, Black/Faux Stainless Steel 2100BS-13-SP+R-EA

Wall-Mounted Dispenser, 1,000 mL, 5 x 5 x 11, Black/Faux Stainless Steel (Discontinued)

  • Mfr # 2100BS-13-SP+R-EA
  • Zoro # G116352816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100BS-13-SP+R-EA
Zoro #
G116352816
UPC #
707772322810
Country of Origin
China

Dimensions

Depth
5 in
Height
11 in
Width
5 in

Details

Color
Black/Faux Stainless Steel
Mount Type
Wall
Item
Foam Soap Dispensers, Manual
Material
Plastic
For Use With
Foam Hand Soap

Description

Our easy-fill dispenser comes with a 1,000 mL capacity. Designed to always dispense the perfect amount of luxurious foam hand soap. The sleek design makes it the perfect accessory to every washroom. The user-friendly design makes replenishing dispenser as simple as possible, reducing waste as part of the process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.