1 in Impact Wrench 2500FT-LB 8 in Anvil Twin Hammer

  • Mfr # WS-215T-8L

  • Zoro # G521967001


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Application
Truck Repair
Max. Bolt Capacity
1-3/4 in
Max. Torque
2200 ft-lb
Handle Type
D-Handle
Housing Material
AC4C Aluminum Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-215T-8L
Zoro #
G521967001
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1 in

Details

Application
Truck Repair
Max. Bolt Capacity
1-3/4 in
Max. Torque
2200 ft-lb
Handle Type
D-Handle
Housing Material
AC4C Aluminum Alloys
Throttle Type
2-Step Throttle Trigger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.