
1 in Impact Wrench 2600ft-lb 6 in Anvil Straight Type
Mfr # WS-211T-6
Zoro # G921967007
product price:Â $799.99
/ea
Free Shipping & Returns
Key Features
Housing Material
AC4C Aluminum Alloys
Throttle Type
2-Step Throttle Trigger
Max. Bolt Capacity
1-1/8 in
Max. Torque
2600 ft-lb
Application
Truck Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-211T-6
Zoro #
G921967007
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Square Drive Size
1 in
Details
Housing Material
AC4C Aluminum Alloys
Throttle Type
2-Step Throttle Trigger
Max. Bolt Capacity
1-1/8 in
Max. Torque
2600 ft-lb
Application
Truck Repair
Handle Type
D-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.