
1/2 in Twin Hammer Impact Wrench
Mfr # WS-208
Zoro # G221967004
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Throttle Type
Tease Trigger
Max. Torque
960 ft-lb
Application
Auto Repair
Square Drive Size
1/2 in
Handle Type
Pistol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-208
Zoro #
G221967004
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Square Drive Size
1/2 in
Details
Throttle Type
Tease Trigger
Max. Torque
960 ft-lb
Application
Auto Repair
Handle Type
Pistol
Housing Material
ADC12 Aluminum Alloys
Max. Bolt Capacity
5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.