Zoro Homepage

Air Sander Central Vac. / Orbit 5mm / 6 in pad

  • Mfr # WS-120C-6H

  • Zoro # G021967006


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Application
Auto Body Repair
Orbit Dia.
5 mm
Free Speed
12000 rpm
Vacuum Type
Central Vacuum
Housing Material
Nylon, PU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-120C-6H
Zoro #
G021967006
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Orbit Dia.
5 mm
Pad Size
6 mm

Details

Application
Auto Body Repair
Free Speed
12000 rpm
Vacuum Type
Central Vacuum
Housing Material
Nylon, PU

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.