This item is Discontinued.

Sobel Westex Sobel Westex 03519461100000 100 Percent Cotton Complete 24 Piece Towel Set; Gunmetal 3519461100000

This item is Discontinued.

Sobel Westex

Sobel Westex 03519461100000 100 Percent Cotton Complete 24 Piece Towel Set; Gunmetal (Discontinued)

Mfr # 3519461100000
Zoro # G303680203
UPC # 23878194619
Country of Origin China
Category Bath Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3519461100000
Zoro #
G303680203
UPC #
23878194619
Country of Origin
China

Description

Style meets function and value with this 24-piece towel set. Created with 100% soft cotton, allows each piece to be absorbent and sturdy. The set includes all the key size components for both fashion and utility. They are easy care machine wash and dry. Perfect for your home, dorm room, vacation home or a house warming gift.

Features
  • 100 Percent Cotton Complete Towel Set
  • 24 Piece
Material:
  • 100% Combed Cotton
  • High Absorbency
  • OEKO-TEX Certified
  • Prop 65 Certified
  • Fast Dry
Care Instructions:
  • Wash before use, do not use bleach, fabric softeners, and iron as it may damage its quality; always wash the towels separately to minimize lint. Machine wash the towels in warm water using mild detergent.
  • Dry-Tumble dry on low and recommended to dry immediately to minimize mildew.
Includes:
  • 4 - Bath Towels, 4 - Hand Towels, 4 - Fingertip Towels and 12 - Wash Cloths
Specifications
  • Finish: Gunmetal
  • Style: Casual, Modern and Traditional
  • Material: 100 Percent Cotton
  • Country of Origin: Pakistan
  • 4 Bath Towel Dimension: 24 x 44 in.
  • 4 Hand Dimension: 16 x 26 in.
  • 12 Wash Dimension: 12 x 12 in.
  • 4 Fingertip Dimension: 11 x 18 in.
  • Weight: 6.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.