This item is Discontinued.

Sobel Westex Sobel Westex 03571292100000 100 Percent Cotton Complete 12 Piece Towel Set; Gunmetal 3571292100000

This item is Discontinued.

Sobel Westex

Sobel Westex 03571292100000 100 Percent Cotton Complete 12 Piece Towel Set; Gunmetal (Discontinued)

Mfr # 3571292100000
Zoro # G303679931
UPC # 23878712929
Country of Origin China
Category Bath Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3571292100000
Zoro #
G303679931
UPC #
23878712929
Country of Origin
China

Description

TheBaltic Linen Company Luxury 12 Piece Cotton Towel Setincludes bath sheets, bath towels, hand towels and washcloths made from 100% USA cotton that supports America's farmers, producers and growers. You'll adore the extraordinary soft texture and amazingly absorbent power of these attractive towels!

Features
  • 100 Percent Cotton Complete Towel Set
  • 12 Piece
Material:
  • 100% Cotton Ring Spun Cotton
  • High Absorbency
  • OEKO-TEX Certified
  • Prop-65 Certified
  • Fast Dry
Care Instructions:
  • Wash before use, do not use bleach, fabric softeners, and iron as it may damage its quality; always wash the towels separately to minimize lint. Machine wash the towels in warm water using mild detergent.
  • Dry-Tumble dry on low and recommended to dry immediately to minimize mildew.
Specifications
  • Finish: Gunmetal
  • Style: Modern, Casual, Contemporary and Traditional
  • Material: 100 Percent Cotton
  • 2 Bath Sheets Dimension: 30 x 60 in.
  • 2 Bath Towels Dimension: 27 x 52 in.
  • 2 Hand Towels Dimension: 16 x 28 in.
  • 2 Washcloths Dimension: 12 x 12 in.
  • Weight: 6.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.