Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMI-1
Zoro #
G3718145
UPC #
-
Country of Origin
United States
Dimensions
For Screw Head Size
3.00mm, 4.00mm, 5.00mm, 6.00mm
Compatible Screw Head Size
M-3, M-4, M-5, M-6
Details
Item
Screw Extractor Set
Material
High Speed Steel
Number of Pieces
4
Includes
Vinyl Pouch with Slots
For Removing Studs, Bolts, Screws
Metric Flat Head Socket Cap Screws M-3, M-4, M-5, and M-6
Features
Revolutionary Extractor Tools That Do Not Require Any Drilling Into The Rounded Out Fastener Socket Head, Saves Valuable Time Over Using Typical Fluted Extractors, When Used Properly, Sock It Outs Can Be Used over and Over
Type
Hardened Steel
Impact Rated
No
For Bolt Thread Direction
Right Hand
Extractor Type
Socket Extractor
Container Type
Pouch
Material - Machining
High Speed Steel
For Screw Type
Flat Head Socket Cap
Compatible Screw Type
Flat Head Socket Cap
Compatible Thread Direction
Right Hand
Description
Screw Extractor Set, Extractor Type Socket Extractor, Number of Pieces 4, For Screw Type Flat Head Socket Cap, Material - Machining High Speed Steel, Container Type Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.