
7, 700 & 800 Series - Ac Power Supply Us
Mfr # AC4065-1499
Zoro # G9357339
product price: $15.59
/eaKey Features
Frequency
60 Hz, 50 Hz
USB
Yes
Input Voltage Range
100 V AC - 240 V AC
Output Voltage
5 V DC
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC4065-1499
Zoro #
G9357339
UPC #
758497040657
Country of Origin
Unknown
Details
Frequency
60 Hz, 50 Hz
USB
Yes
Input Voltage Range
100 V AC - 240 V AC
Output Voltage
5 V DC
Environmentally Friendly
Yes
Compatibility
Socket Mobile CHS 7 & 8 Series Barcode Scanners
Input Voltage
120 V AC, 230 V AC
Item
AC Adapter
Maximum Output Current
1 A
Compatible Devices
Bar Code Scanner
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.