Zoro Homepage
This item is Discontinued.
Sodastream Drink Mix, Cola, 14.8 oz 1424220011

Drink Mix, Cola, 14.8 oz (Discontinued)

  • Mfr # 1424220011
  • Zoro # G503474626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424220011
Zoro #
G503474626
UPC #
811572023874
Country of Origin
Israel

Details

Capacity
14.8 oz
Weight
1.562 lbs

Description

Creating your own sparkling drinks at home has never been easier. Each bottle makes approximately 7 liters of refreshing soda. Less sugar than store bought drinks. Refrigeration required after opening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.