Zoro Homepage

Black Shine Sponge Shoe Polish

  • Mfr # 91837

  • Zoro # G415700769


product price: $8.79
/ea
Sold in multiples of 6 for $52.74

Key Features

Length
2 in
Width
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91837
Zoro #
G415700769
UPC #
96506918376
Country of Origin
Spain

Dimensions

Length
2 in
Width
4.2 in

Description

Lace Length: *Number in Package: 1 *Product Type: Shine Sponge Shoe Polish *Brand Name: Sof Sole *Sub Brand: *Color: Black *Container Size: *Packaging Type: Pegged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.