Cleaner, Spray-On, Bottle, 9 oz
- Mfr # 82371
- Zoro # G0465781
product price:Â
$
11.39
/ea
Key Features
Material
N-Butane, Propane
For Use With
Athletic Shoes
Size
9 oz
Includes
Spray Nozzle
Footwear Brand
SOF SOLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82371
- Zoro #
- G0465781
- UPC #
- 096506823014
- Country of Origin
- United States
- Item
- Cleaner
- Material
- N-Butane, Propane
- For Use With
- Athletic Shoes
- Includes
- Spray Nozzle
- Footwear Brand
- SOF SOLE
- Application Method
- Spray-On
- Form
- Aerosol
- Container Type
- Bottle
- For Material
- Fabric
- Color
- Clear
- Accessory Type
- Cleaner
- Shell Material
- N-Butane, Propane
- Wire Color
- Clear
- Compatible Product Type
- Athletic Shoes
Dimensions
- Size
- 9 oz
- Bottle Size
- 9 oz
- Size - Alpha
- 9 oz
- Container Size
- 9 oz
Description
Cleaner, Size 9 oz, Clear, N-Butane, Propane Material
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.