Zoro Homepage

Instant Cleaner Shoe Polish 9 oz

  • Mfr # 82371

  • Zoro # G015700749


product price: $12.99
/ea
Sold in multiples of 4 for $51.96

Key Features

Length
2.3 in
Width
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82371
Zoro #
G015700749
UPC #
96506823717
Country of Origin
United States

Dimensions

Length
2.3 in
Width
2.3 in

Description

Lace Length: *Number in Package: *Product Type: Shoe Polish *Brand Name: Sof Sole *Sub Brand: Instant Cleaner *Color: *Container Size: 9 *Packaging Type: Bottle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.