Zoro Homepage

Mink Oil Boot Protector

  • Mfr # 82115

  • Zoro # G415700738


product price: $9.99
/ea
Sold in multiples of 4 for $39.96

Key Features

Length
1 in
Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82115
Zoro #
G415700738
UPC #
96506821157
Country of Origin
United States

Dimensions

Length
1 in
Width
3.7 in

Description

Lace Length: *Number in Package: 1 *Product Type: Boot Protector *Brand Name: Sof Sole *Sub Brand: Mink Oil *Color: *Container Size: *Packaging Type: Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.