Zoro Homepage

Premium Shine Boot Brush

  • Mfr # 82464

  • Zoro # G115700731


product price: $10.99
/ea
Sold in multiples of 4 for $43.96

Key Features

Length
1.85 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82464
Zoro #
G115700731
UPC #
96506824646
Country of Origin
China

Dimensions

Length
1.85 in
Width
2 in

Description

Lace Length: *Number in Package: *Product Type: Boot Brush *Brand Name: Sof Sole *Sub Brand: Premium Shine *Color: *Container Size: *Packaging Type: Pegged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.