Zoro Homepage

Shoe Laces, 36" L, Polyester, Bl, PR

  • Mfr # 84905

  • Zoro # G4103891


product price: $3.89
/pr

Key Features

Material
Cotton
For Use With
6 in Work Boots
Length
36 in
Color
Black
Chemical Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84905
Zoro #
G4103891
UPC #
096506849052
Country of Origin
China

Dimensions

Length
36 in

Details

Item
Boot and Shoe Laces
Material
Cotton
For Use With
6 in Work Boots
Color
Black
Chemical Resistant
No
Flame Resistant
No
Shape
Round
Footwear Brand
SOF SOLE

Description

Boot and Shoe Laces, Length 36 in, Shape Round, Color Black, Material Cotton, For Use With Work Boots, Flame Resistant No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.