Zoro Homepage

Shoe Laces, 48" L, Polyester, Gold Brown, PR

  • Mfr # 84724

  • Zoro # G4104016


product price: $6.59
/pr

Key Features

Material
Polyester
For Use With
6 in Work Boots
Color
Black/Brown
Chemical Resistant
No
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84724
Zoro #
G4104016
UPC #
096506847249
Country of Origin
China

Dimensions

Length
48 in

Details

Item
Boot and Shoe Laces
Material
Polyester
For Use With
6 in Work Boots
Color
Black/Brown
Chemical Resistant
No
Shape
Round
Flame Resistant
No
Footwear Brand
SOF SOLE

Description

Boot and Shoe Laces, Length 48 in, Shape Round, Color Black/Brown, Material Polyester, For Use With Work Boots, Flame Resistant No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.