Zoro Homepage

Shoe Laces, 60" L, Polyester, Lt Brown, PR

  • Mfr # 84713

  • Zoro # G4104040


product price: $6.89
/pr

Key Features

Material
Polyester
For Use With
6 in Work Boots
Color
Brown
Flame Resistant
No
Chemical Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84713
Zoro #
G4104040
UPC #
096506847133
Country of Origin
China

Dimensions

Length
60 in

Details

Item
Boot and Shoe Laces
Material
Polyester
For Use With
6 in Work Boots
Color
Brown
Flame Resistant
No
Chemical Resistant
No
Shape
Round
Footwear Brand
SOF SOLE

Description

Boot and Shoe Laces, Length 60 in, Shape Round, Color Brown, Material Polyester, For Use With 6 in Work Boots, Flame Resistant No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.