Zoro Homepage

Shoes and Boots Laces, 45" L, Polyester, PR

  • Mfr # 84741

  • Zoro # G9070535


product price: $3.59
/pr

Key Features

Material
Polyester
For Use With
6 in Athletic Shoes
Length
45 in
Color
Neon Yellow
Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84741
Zoro #
G9070535
UPC #
096506847416
Country of Origin
China

Dimensions

Length
45 in

Details

Item
Shoes and Boots Laces
Material
Polyester
For Use With
6 in Athletic Shoes
Color
Neon Yellow
Shape
Flat
Chemical Resistant
No
Flame Resistant
No

Description

Boot and Shoe Laces, Length 45 in, Shape Flat, Color Neon Yellow, Material Polyester, For Use With Athletic Shoes, Flame Resistant No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.