Zoro Homepage

Water Proofer, Footwear, Spray Nozzle, 12oz

  • Mfr # 82375

  • Zoro # G0465766


product price: $16.75
/ea

Key Features

Material
Ethyl Benzene, N-Butane, Propane
For Use With
Boots, Tents
Size
12 oz
Includes
Spray Nozzle
Footwear Brand
SOF SOLE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82375
Zoro #
G0465766
UPC #
096506823632
Country of Origin
United States

Dimensions

Size
12 oz

Details

Item
Water Proofer
Material
Ethyl Benzene, N-Butane, Propane
For Use With
Boots, Tents
Includes
Spray Nozzle
Footwear Brand
SOF SOLE

Description

Waterproofer, Size 12 oz, Clear, Ethyl Benzene, N-Butane, Propane Material

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.