Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sof-Stim SS375V 1.75 in. X 3.75 in. Rect.; Pigtail Blue Gel Sensitive Skin Electrodes With Cloth Tie 4 Per Pkg

  • Mfr # SS375V

  • Zoro # G604151761


product price: $40.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS375V
Zoro #
G604151761
UPC #
-
Country of Origin
China

Description

Our Stay-Put electrodes are pre-gelled self-adhesive reusable electrodes with a strong Cloth Tie hook backing to stay securely in place under conductive support wraps or electrode bandage. Available in standard gel with white foam top or, for sensitive skin patients, a soft blue gel with tan tricot knit top.

  • SOF-STIM Pin Wire, for Sensitive Skin Electrodes with Cloth Tie
  • 4 per Package.
  • Size - 1.75 x 3.75 in.
  • Shape - Rectangle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.