Heavenly Choice 1-Ply Jumbo Bathroom Tissue, Septic Safe, White, 3.4in x 2,000 ft, 12PK

  • Mfr # 410049/13600

  • Zoro # G315509806


product price:  $58.89
/pk 12, $4.91/ea

Key Features

Roll Length
2,000 ft
Color
White
Ply
1
Sheet Width
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410049/13600
Zoro #
G315509806
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
2,000 ft
Sheet Width
3.4 in

Details

Color
White
Ply
1
Item
JRT Roll Bath Tissues

Description

Keep your restrooms supplied with the essentials, while ensuring your guests are comfortable. Embossed sheets provide a high-end feel without high-end costs. One-ply construction helps prevent flushing issue. Compatible with most JRT-style dispensers, these rolls are ideal for restrooms in high-traffic areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.