
Joy Erase Away Foam Erasers Extra Durable Melamine 6-Count
Mfr # 43642
Zoro # G511223056
product price: $94.35
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Door Tissue Defend Tech Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
10.4 x 6.5 x 5.3
Roll Capacity
1 Standard Roll
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43642
Zoro #
G511223056
UPC #
-
Country of Origin
China
Details
Item
Door Tissue Defend Tech Dispenser
Dispenser Product Grouping
Door Tissue Defend Tech Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
10.4 x 6.5 x 5.3
Roll Capacity
1 Standard Roll
Dispenser Material
Plastic
Color
Black
Description
Joy Erase Away Foam Erasers are made from durable melamine foam featuring water-activated microscrubbers that effectively lift marks, dirt, grime, grease, and soap scum from various surfaces. The set includes six extra durable erasers designed with a unique EZ-Grip shape for easy handling and cleaning of corners and crevices. Ideal for freshening up business environments, these erasers tackle tough messes and last longer than standard foam erasers. They are suitable for use on textured and smooth surfaces, helping maintain cleanliness with minimal effort. Available in a pack of 36.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.