Shop All Toilet Paper
Sofpull
Bathroom Tissue, White, 16 PK
Mfr # GPC19516
Zoro # G701839685
product price: $69.59
/pk 16, $4.35/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Material Fiber
- Sheet Size 5.25" x 8.50"
- Color White
- Features Perforated; Center Pull; Soft
Product Information
- Brand Sofpull
- MFR # GPC19516
- Zoro # G701839685
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 5.25" x 8.50" |
Details
Description
Center-pull bathroom tissue in mini format helps reduce costs and waste while improving hygiene. This bath tissue is designed for use with Georgia-Pacific SofPull Mini High-capacity Center-pull Dispensers so you no longer have to deal with the waste of loose rolls spinning out of control. SofPull Tissue makes it simple to take just the right amount of tissue. Completely enclosed roll and visibility of roll end help reduce cross-contamination. Users only touch one sheet at a time. This two-ply, perforated, quality bath tissue is soft and thick and, at 5-1/4" x 8-2/5" a sheet, larger than standard roll tissue. High-capacity roll drives fewer roll changes and lowers maintenance costs. Tissue meets the EPA Guidelines for Post-Consumer fiber and meets or exceeds EPA Comprehensive Procurement Guidelines).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Plastic Spacer, For Mfr. No. NP-9200 (ZRPLR150)
- HEAT-N-KLEEN Kettle Cleaner 15 Oz (2095)
- BLUE DONUTS Wastebasket for Bedroom, Bathroom, 6 Liters, Bronze, Stainless Steel (BD3475742)
- GOPHER Fold Pickup & Reach Tool (GOP2F-MC6)
- SOFPULL 2-Ply High Capacity Centerpull Tissue 1000 5.25x8.4 Sheets, PK6 (19510)
- SOFPULL Bathroom Tissue, White, 6 PK (GPC19510)
- CHARMIN Toilet Tissue, 75PK (3700071693)
- MARCAL Standard, 330 Sheets, White, 48 PK (6079)
- COMPACT Compact Coreless Big Roll 2 Ply White Bath Tissue, PK18 (19378)
- ENVISION Bathroom Tissue, White, 80 PK (GPC1988001)
- QUILTED NORTHERN Ultra Soft & Strong Toilet Paper 4 Rolls 328 sheet 11356 ft. (94427)
- Sofpull Toilet Paper