Shop SOFSOLE
See all product information
Create Account
PlantarFasicaSleeve, Black, Ankle, S/M
- Mfr # 98937
- Zoro # G421889342
product price:Â
$
14.59
/ea
Key Features
Sock Height
Ankle
Sock Type
Plantar Fasciitis Sleeve
Gender
Unisex
Color
Black
Size
S/M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98937
- Zoro #
- G421889342
- UPC #
- 096506989376
- Country of Origin
- China
- Sock Type
- Plantar Fasciitis Sleeve
- Gender
- Unisex
- Color
- Black
- Item
- Plantar Fasica Sleeve
- Closure
- Pull-On
- Number of Straps
- 1
- Side
- Universal
- Material
- Nylon, Polyester, Spandex
- Product Type
- Foot Support Sleeve
- Features
- Compressive Nylon/Elastic Blend, Provides Support for Heels and Arches
- Shell Material
- Nylon, Polyester, Spandex
- Traction Material
- Nylon, Polyester, Spandex
Dimensions
- Sock Height
- Ankle
- Size
- S/M
- Fits Chest Size
- Compressive Nylon/Elastic Blend, Provides Support for Heels and Arches
- Bottle Size
- S/M
- Size - Alpha
- S/M
- Container Size
- S/M
Description
Plantar Fasica Sleeve, Color Black, Material Nylon, Polyester, Spandex, Number of Straps 1, Closure Pull-On, Side Universal, Size S/M, Limb Circumference - Minimum Not Applicable, Limb Circumference - Maximum Not Applicable, Latex Content Latex Free, Product Type Foot Support Sleeve, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features Compressive Nylon/Elastic Blend, Provides Support for Heels and Arches
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.