Socks, White, Crew, Unisex
- Mfr # 98550
- Zoro # G324781989
product price:Â
$
11.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Gender
Unisex
Sock Height
Crew
Sock Type
Work Sock
Features
Arch Band Support, Moisture Wicking, Reinforced Heel and Toe
For Mens Shoe Size - Minimum
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98550
- Zoro #
- G324781989
- UPC #
- 096506985507
- Country of Origin
- China
- Gender
- Unisex
- Item
- Socks
- Color
- White
- Sock Type
- Work Sock
- Features
- Arch Band Support, Moisture Wicking, Reinforced Heel and Toe
- Wire Color
- White
Dimensions
- Sock Height
- Crew
- Size
- M
- For Mens Shoe Size - Minimum
- 8
- For Mens Shoe Size - Maximum
- 12 1/2
- Fits Chest Size
- Arch Band Support, Moisture Wicking, Reinforced Heel and Toe
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Socks, Unisex, Size M, White, Polyester, Spandex, Features Arch Band Support, Moisture Wicking, Reinforced Heel and Toe
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.