Zoro Homepage

1.3L Liquid Hand Soap Cartridge

  • Mfr # 100907878

  • Zoro # G6604923


product price: $75.95
/pk 6, $12.66/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Cartridge
Fragrance
Fresh Lemon Tea Splash
Hygiene Properties
None
Hygiene Series
Soft Care
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100907878
Zoro #
G6604923
UPC #
-
Country of Origin
Canada

Dimensions

Size
1.3L

Details

Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Fresh Lemon Tea Splash
Hygiene Properties
None
Hygiene Series
Soft Care
Formula
Free from Undesirable Ingredients such as, Cocamide DEA, Parabens and Triclosan
Hygiene Form
Liquid
Packaging Type
Cartridge
Color
Clear
Application
Great for Use inAreas Where Frequent Hand Washing Requires a Deluxe Moisturizing Hand Soap for Use only with Diversey Intellicare Handcare Dispensers

Description

Hand Soap, Form Liquid, Hygiene Properties None, Individually Wrapped Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.