Floating Dog Swim Slip Leashes 0.37 In. Diameter By 50 Ft. - Hot Pink

  • Mfr # PSW20650HOTPINK

  • Zoro # G015760477


product price:  $47.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSW20650HOTPINK
Zoro #
G015760477
UPC #
747925395346
Country of Origin
China

Description

The Soft Lines Leashes for Beaches program was launched to provide a longer swim leash for the dog's enjoyment. It also met the leash laws being enforced in beach areas. The swim slip leash uses no hardware and features a snugger to secure the leash around the dog's neck. Your dog will not need a collar to attach the leash. These leashes float and will not tangle in your dogs legs when swimming. Other leashes sink and pull down on the dog. This leash keeps your dog safe and secure when swimming and protects them from dangerous hidden currents. All of Soft Lines leash products are made from multifilament polypropylene fibers. The leashes stay soft and pliable even in cold conditions and the fibers will not sliver. This custom woven product has built in stretch and also releases knots easier than nylon or cotton ropes. The specific gravity of poly rope is less than water so it naturally floats. Features -Strong hand sewn webbing connections. -Releases knots easier than nylon or cotton ropes. -Excellent resistance to acids and alkalis salt water. -Very good resistance to oils and gas. -Leads are soft flexible and easy to grip. -Lightweight floats in water and easy to clean. -Stays pliable and will not sliver. -Will not absorb water. -Can be stored wet or dry. -UV inhibitors added for color stability. -Machine or hand washable for cleaning. -0.37 in. Diameter by 50 ft. -Color - Hot Pink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.