PSW10430HOTPINK Floating Dog Swim Snap Leashes 0.25 In. Diameter By 30 Ft. - Hot Pink

  • Mfr # PSW10430HOTPINK
  • Zoro # G103780271
product price: 
$
44.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSW10430HOTPINK
Zoro #
G103780271
UPC #
-
Country of Origin
United States

Description

The Soft Lines "Leashes for Beaches" program was launched to provide a longer swim leash for the dog's enjoyment. It also met the leash laws being enforced in beach areas. The swim snap leash features a "Stainless Steel" spring hook that sheds sand and will not clog or rust with exposure to water. The leashes float and will not tangle in your dogs legs when swimming. Other leashes sink and pull down on the dog. This leash keeps your dog safe and secure when swimming and protects them from dangerous hidden currents. All of Soft Lines leash products are made from multifilament polypropylene fibers. The leashes stay soft and pliable even in cold conditions and the fibers will not sliver. This custom woven product has built in stretch and also releases knots easier than nylon or cotton ropes. The specific gravity of poly rope is less than water so it naturally floats.

Features
  • Strong hand sewn webbing connections.
  • Releases knots easier than nylon or cotton ropes.
  • Excellent resistance to rot and mildew.
  • Excellent resistance to acids and alkalis (salt water).
  • Very good resistance to oils and gas.
  • Leads are soft, flexible, and easy to grip.
  • Lightweight (floats in water) and easy to clean.
  • Stays pliable and will not sliver.
  • Will not absorb water.
  • Can be stored wet or dry.
  • UV inhibitors added for color stability.
  • Machine or hand washable for cleaning.
  • 0.25 in. Diameter by 30 ft.
  • Color - Hot Pink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews