Zoro Homepage

All Purpose Cleanser, Lemon Scent, 36 oz Bottle

  • Mfr # 2340015020

  • Zoro # G515661458


product price: $15.25
/ea

Key Features

Cleaner Form
Liquid
Container Type
Bottle
Container Size
36 oz
Removes
Dust
Fragrance
Lemon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2340015020
Zoro #
G515661458
UPC #
23400150205
Country of Origin
United States

Dimensions

Container Size
36 oz
Size
36 oz

Details

Item
All Purpose Cleaner
Cleaner Form
Liquid
Container Type
Bottle
Removes
Dust
Fragrance
Lemon
Application
All-Purpose

Description

This improved formula now packs even more cleaning punch in a faster and easier to rinse formula! It's perfect for powerful cleaning on sinks, showers, and toilets and removing tough stains from bathroom and kitchen surfaces. It leaves behind a fresh lemon scent once you're done cleaning.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.