Bathroom Cleaner, Bottle, PK6
Mfr # 15519
Zoro # G2468173
product price: $44.19
/pk 6, $7.36/eaKey Features
Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Size
36 oz.
Container Type
Bottle
Fragrance
Bleach
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15519
Zoro #
G2468173
UPC #
-
Country of Origin
United States
Dimensions
Size
36 oz.
Cleaner Container Size
36 oz
Container Size
36 oz
Details
Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Bottle
Item
Bathroom Cleaner
Fragrance
Bleach
Cleaner Form
Liquid
Primary Chemical
Bleach
Item - Bathroom Cleaners
Kitchen and Bathroom Cleaner
Cleaner Container Type
Bottle
Recommended Dilution
Ready to Use
Standards
Kosher
Degreaser Container Type
Bottle
Includes Chemical
None
Net Weight
36 oz
VOC Content
0%
NSF Rating
Not Rated
Product Series
No Series
Properties
Nonflammable
Surfaces for Use On
Ceramic, Fiberglass, Plastic, Porcelain
Nonflammable
Yes
Rinse Required
Yes
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical Bleach, Surfaces for Use On Ceramic, Fiberglass, Plastic, Porcelain, Container Type Bottle, Container Size 36 oz, Fragrance Bleach, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Product Series No Series, VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, Kosher, Net Weight 36 oz, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.