
Cleaners & Detergents, Bottle, Bleach, 6 PK
Mfr # 15519
Zoro # G100447467
product price: $42.79
/pk 6, $7.13/eaKey Features
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Bleach
Standards
EPA Reg. No. 64240-44; EPA List N; Orthodox Union Kosher Certified
Surfaces for Use On
Ceramic;Fiberglass;Plastic;Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15519
Zoro #
G100447467
UPC #
10023400155191
Country of Origin
United States
Dimensions
Size
36 oz
Details
Item
Cleaners & Detergents
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Bleach
Standards
EPA Reg. No. 64240-44; EPA List N; Orthodox Union Kosher Certified
Surfaces for Use On
Ceramic;Fiberglass;Plastic;Porcelain
Net Weight
16 lbs
Features
Value Pack—Stock up and save!
Removes
Grime;Mildew;Soap Scum;Stain
For Use On
Ceramic;Fiberglass;Plastic;Porcelain
Application
Ceramic Tiles; Countertops; Sinks; Toilets
Description
Cleans and disinfects in one step, killing 99.9% of household germs.
- Disinfects on contact
- Kills 99.9% of household germs
- Tough on stains, gentle on surfaces
- Achieve a sparkling, scratch-free shine
- This product is Orthodox Union certified Kosher
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.