Zoro Homepage

Antibacterial Surface Cleanser with Bleach, 24 oz Bottle, 8PK

  • Mfr # 0 23400 07222 4

  • Zoro # G616352743


product price: $64.15
/pk 8, $8.02/ea

Key Features

Standards
EPA Reg. No. 64240-44; EPA List N; Orthodox Union Certified Kosher
Container Size
24 oz
Container Type
Bottle
Primary Chemical
Sodium Hypochlorite
Effective to Remove
Grime; Mildew; Soap Scum; Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 23400 07222 4
Zoro #
G616352743
UPC #
-
Country of Origin
United States

Dimensions

Container Size
24 oz
Size
24 oz

Details

Standards
EPA Reg. No. 64240-44; EPA List N; Orthodox Union Certified Kosher
Item
Scrub Cleansers
Container Type
Bottle
Primary Chemical
Sodium Hypochlorite
Effective to Remove
Grime; Mildew; Soap Scum; Stain
Application
Scrub Cleanser
For Use On
Ceramic; Fiberglass; Plastic; Porcelain
Form
Liquid
Fragrance
Unscented

Description

Cleans and disinfects in one step, killing 99.9% of household germs.


  • Disinfects on contact.
  • Kills 99.9% of household germs.
  • Tough on stains, gentle on surfaces.
  • Achieve a sparkling, scratch-free shine.
  • This product is Orthodox Union certified Kosher.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.